Navigation Menu New

Access My Account, Order History, Lists and more here.

49H709 CL 1.25 UNSPSC # 44122121

Standard Spring Clip: 9/64 in Peg Hole, For 1/16 in Pegboard Hole Spacing, Screw-In, Surface

  • Item # 49H709
  • Mfr. Model # CL 1.25
  • UNSPSC # 44122121
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Standard Spring Clip: 9/64 in Peg Hole, For 1/16 in Pegboard Hole Spacing, Screw-In, Surface

  • Item # 49H709
  • Mfr. Model # CL 1.25
  • UNSPSC # 44122121
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Standard Spring Clip
  • Overall Height 5/8 in
  • Overall Length 1 3/8 in
  • Overall Width 1 3/8 in
  • For Pegboard Hole Spacing 1/16 in
  • For Pegboard Hole Size 9/64 in
  • For Tool Type 1 1/4 in Tool Diameter
  • Mounting Type Surface
  • Locking System Screw-In
  • For Pegboard Hole Shape Circle
  • Material Steel
  • Color Black
  • Finish PVC Coated
  • Accessory Type Standard Spring Clip
Back to Top