Navigation Menu New

Access My Account, Order History, Lists and more here.

49H711 CL 2.00 UNSPSC # 44122121

Standard Spring Clip: 13/64 in Peg Hole, 2 1/8 in x 2 1/8 in x 5/8 in, Screw-In, Surface, Red

  • Item # 49H711
  • Mfr. Model # CL 2.00
  • UNSPSC # 44122121
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Standard Spring Clip: 13/64 in Peg Hole, 2 1/8 in x 2 1/8 in x 5/8 in, Screw-In, Surface, Red

  • Item # 49H711
  • Mfr. Model # CL 2.00
  • UNSPSC # 44122121
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Standard Spring Clip
  • Overall Height 5/8 in
  • Overall Length 2 1/8 in
  • Overall Width 2 1/8 in
  • For Pegboard Hole Size 13/64 in
  • For Tool Type 2 in Tool Diameter
  • Mounting Type Surface
  • Locking System Screw-In
  • For Pegboard Hole Shape Circle
  • Material Steel
  • Color Red
  • Finish PVC Coated
  • Accessory Type Standard Spring Clip
Back to Top