Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ZEUS

50 ft. FEP Tubing, 1/8" Outside Dia., 1/16" Inside Dia.

  • Item # 2TXJ6
  • Mfr. Model # 71093
  • Catalog Page # N/A
  • UNSPSC # 31231313
50 ft. FEP Tubing, 1/8" Outside Dia., 1/16" Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All FEP Tubing

Technical Specs

  • Item Tubing
  • Tube Material Fluorinated Ethylene Propylene
  • Tube Hardness Shore D: 65
  • Inside Dia. 1/16"
  • Outside Dia. 1/8"
  • Wall Thickness 0.030"
  • Tube Length 50 ft.
  • Tube Color Natural
  • Temp. Range -148 Degrees to 400 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms