Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Tubing, 9/16 in ID, 5/8 in OD, 50 ft, PTFE

  • Item# 2TXH3
  • Mfr. Model# 14216
  • Catalog Page# 2905
  • UNSPSC# 31231313
Tubing,9/16 in ID,5/8 in OD,50 ft,PTFE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PTFE Tubing

Product Details

Tubing features a low friction coefficient that allows higher flows and easier washdown; helps eliminate process-contaminating residue. Material is flexible, chemical resistant, nonflammable, and heat resistant. Also features a high dielectric strength and is inert to most chemicals and solvents. Suitable for use in industrial, chemical processing, general laboratory, automotive, insulation, and food service applications.

View More

Technical Specs

  • Item Tubing
  • Tube Material PTFE
  • Tube Hardness Shore D: 50 to 65
  • Inside Dia. 9/16"
  • Outside Dia. 5/8"
  • Wall Thickness 1/32"
  • Max. Working Pressure @ 70 F 55 psi
  • Tube Length 50 ft.
  • Tube Color Natural
  • Temp. Range -454 Degrees to 500 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms