Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ZEUS MANUFACTURING

50 ft. PEEK Tubing, 1/16" Outside Dia., 0.005" Inside Dia., Red

  • Item# 4KLA6
  • Mfr. Model# 101678
  • Catalog Page# N/A
  • UNSPSC# 31231313
50 ft. PEEK Tubing, 1/16" Outside Dia., 0.005" Inside Dia., Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tubing
  • Type Red
  • Inside Dia. 0.005"
  • Outside Dia. 1/16"
  • Wall Thickness 1/32"
  • Tensile Strength 13,300 psi
  • Max. Pressure (PSI) 5000 @ 73 Degrees F
  • Temp. Range -320 Degrees to 500 Degrees F
  • Material of Construction PEEK
  • Length 50 ft.
  • Hardness Shore D: 85
  • Color Natural
  • Standards No Standard Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms