Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

50 ft. PFA Fluoropolymer Tubing, 1" Outside Dia., 7/8" Inside Dia.

  • Item# 4KLA4
  • Mfr. Model# 101812
  • Catalog Page# 2905
  • UNSPSC# 31231313
50 ft. PFA Fluoropolymer Tubing, 1" Outside Dia., 7/8" Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For critical fluid applications in the semiconductor, pharmaceutical, and biotech industries, this flame-resistant tubing protects against ionic contamination. It has low gas permeability and is suitable for high-purity applications.

View More

Technical Specs

  • Item Tubing
  • Tube Material PFA Fluoropolymer
  • Tube Hardness Shore D: 60
  • Outside Dia. 1"
  • Inside Dia. 7/8"
  • Wall Thickness 1/16"
  • Max. Working Pressure @ 70 F 85 psi
  • Tube Length 50
  • Tube Color Natural
  • Type High-Purity PFA
  • Burst Pressure 4000 psi
  • Temp. Range -320 Degrees to 500 Degrees F
  • Standards SEMI F57
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms