Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ZEUS

12" Conveyor Roller Cover, Natural; For Use With Roller Dia.: 4"

  • Item# 5MHJ6
  • Mfr. Model# 73044
  • Catalog Page# N/A
  • UNSPSC# 39121711
12" Conveyor Roller Cover, Natural; For Use With Roller Dia.: 4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Conveyor Roller Cover
  • For Use With Roller Dia. 4"
  • Installation Method Heat Shrink
  • I.D. Before Shrinking 4.2"
  • I.D. After Shrinking 3.500"
  • Material Fluoropolymer
  • Color Natural
  • Length 12"
  • Shrink Ratio 1.3:1
  • Wall Thickness After Shrinking 0.02"
  • Temp. Range -148 To 400 F
  • Dielectric Strength Greater than 2000 V/mil
  • Resists Many Chemicals, Heat, Corrosion, Shock, Moisture, Abrasion
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms