Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ZEUS

60" Conveyor Roller Cover, Natural; For Use With Roller Dia.: 3/4"

  • Item# 5MHD3
  • Mfr. Model# 108486
  • Catalog Page# 1391
  • UNSPSC# 39121711
60" Conveyor Roller Cover, Natural; For Use With Roller Dia.: 3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $67.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.198 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FEP Heat Shrink Tubing Roller Covers
• Dielectric strength: Greater than 2000 V/mil Sold in 5-ft. lengths
Fluoropolymer tubing offers a lower shrink temperature, greater flexibility, optical clarity, and high lubricity. Protects rollers by forming a skin-tight, high-strength jacket that withstands corrosive chemicals, shock, abrasion, high temperatures, and moisture. Eliminates sticky build-up and can be easily cleaned with a solvent or reagent.
More sizes of roller covers are available; go to Grainger.com® and search for "conveyor roller covers."

View More

Technical Specs

  • Item Conveyor Roller Cover
  • For Use With Roller Dia. 3/4"
  • Installation Method Heat Shrink
  • I.D. Before Shrinking 0.8"
  • I.D. After Shrinking 0.64"
  • Material Fluoropolymer
  • Color Natural
  • Length 60"
  • Shrink Ratio 1.3:1
  • Wall Thickness After Shrinking 0.02"
  • Temp. Range -148 To 400 F
  • Dielectric Strength Greater than 2000 V/mil
  • Resists Many Chemicals, Heat, Corrosion, Shock, Moisture, Abrasion
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.