Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ZEUS

Heat Shrink Tubing, Clear, Shrink Ratio: 1.3:1, 4 ft. Length

  • Item# 4PRL8
  • Mfr. Model# 44290
  • Catalog Page# N/A
  • UNSPSC# 39121711
Heat Shrink Tubing, Clear, Shrink Ratio: 1.3:1, 4 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13.57 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heat shrink tubing is manufactured with fluorinated ethylene propylene.

View More

Technical Specs

  • Item Heat Shrink Tubing
  • Material Fluorinated Ethylene Propylene
  • Wall Type Medium Wall
  • Temp. Range -148 Degrees to 400 Degrees F
  • Shrink Ratio 1.3:1
  • Color Clear
  • Length 4 ft.
  • Wire Range 4 AWG
  • I.D. Before Shrinking 0.290"
  • I.D. After Shrinking 0.226"
  • Wall Thickness After Shrinking 0.011"
  • Shrink Temp. 420 Degrees F
  • Max. Voltage Greater than 2000 V/mil
  • Standards AMS-DTL-23053/11 Class 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.