Skip Content

WV
ZEUS

4 ft. Thin Wall Heat Shrink Tubing Fluorinated Ethylene Propylene, Shrink Ratio Not Rated

  • Item # 4PRP7
  • My Part #
  • Mfr. Model # 103587
  • Catalog Page # N/A
  • UNSPSC # 39121711
Shrink Tubing,0.48in ID,Natural,4ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shrink Tubing

Product Details

This heat shrink tubing is manufactured with polytetrafluoroethylene/fluorinated ethylene propylene.

View More

Technical Specs

  • Item Heat Shrink Tubing
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Material Fluorinated Ethylene Propylene
  • Flame Retardant No
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Usable Temp. Range -88 Degrees to 400 Degrees F
  • Shrink Ratio Not Rated
  • Use Shrink Tubing With Wire Size 0.48"
  • Shrink Tubing I.D. Before Shrinking 0.480"
  • I.D. After Shrinking 0.315"
  • Shrink Tubing Wall Thickness After Shrinking 0.032"
  • Shrink Tubing Length 4 ft.
  • Color Natural
  • Min. Shrink Temp. 420 Degrees F
  • Max. Voltage Greater than 1400 V/mil
How can we improve our Technical Specifications?

Compliance and Restrictions

None