Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ZERO POINT

Tactical IED Kit,Ranger Green

  • Item # 31LM65
  • My Part #
  • Mfr. Model # TIK.3-RG
  • Catalog Page # N/A
  • UNSPSC # 46151605
Tactical IED Kit,Ranger Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,543.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.0 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

View More

Technical Specs

  • Item Tactical IED Kit
  • Number of Components 29
  • Includes Custom Textile Case, Devcon MK V Application Gun, (2) Devcon 1 min. Epoxy, (10) Devcon Mixing Nozzles, DEWALT(R) 18V Cutout Tool Kit with 1/4 in. Collet, DEWALT(R) 18V Nano Drill Kit with (2) Batteries, Charger, DEWALT(R) 3/8 in. Quick Change Mandrel, DEWALT(R) Bi-Metal Hole Saw 1-3/4 in., DEWALT(R) Bi-Metal Hole Saw 2-1/2 in., DEWALT(R) Impact Ready Hole Saw 1-1/2 in., (5) RotoZip Sabrecut Bit, Large Uni-Bit, Champion 2 in. Metal Hole Saw, OLFA Heavy-Duty Utility Knife, Marine Tuf-Cloth 12 in. x 12 in.
  • Overall Width 13-1/2"
  • Overall Depth 9-1/2"
  • Overall Height 15"
  • Features Consists of Heavy Access Power Tools and Fast-Setting Epoxies. The Textile Case Is Also Designed to Accommodate The Lightweight Electronic Diagnostic (LED) and Radiological Accessory Kit (RAK) (Each Sold Separately). The Tik.3 Can Be Carried Inside The Backpack of Your Choice or Carried Down Range Using The Carry Handles
  • Color Ranger Green
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.