Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ZERO POINT

Expedient Action Pocket,Black

  • Item # 31LM76
  • My Part #
  • Mfr. Model # EAP-BK
  • Catalog Page # N/A
  • UNSPSC # 46151605
Expedient Action Pocket,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,507.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

View More

Technical Specs

  • Item Expedient Action Pocket
  • Number of Components 20
  • Includes Custom Textile Case with LeaTherman Sheath and Pocket Pouch, Zero Point Spectrum Flashlight (Red/UV), LeaTherman Skeletool CX 1, Pocket Widgy Pry Bar, Zero Point Hook Knife (Benchmade), OLFA Multi-Blade Auto-Load Utility Knife, (2) Ceramic Snap-Off Blade for OLFA Knife, Medical Shears 6", Knipex Diagonal Cutters 5", Titanium Nail Stake/UL, (2) V-lite EOD Hazard Marker, Insulated Straight Hemostat 6-1/4", Zero Point Mirror/Magnet, Window Punch with Handcuff Key, Gadsden Flag with Hook-and-Loop, Resin Handcuff Key, Fisher Space Pen (Military), Rite in The Rain Note Pad
  • Overall Width 7-1/2"
  • Overall Depth 1-1/2"
  • Overall Height 7-1/2"
  • Features Created Specifically for Explosive Ordnance Disposal Operational (EOD) Assault Support Missions. The Expedient Action Pocket (EAP) Was Designed to Provide The Operator with A Lightweight, Highly Capable First-Line Tool Set for Immediate-Action Situations. The Narrow Textile Case Attaches to The Front of The Operator's Body Armor, Housing An Inventory of Field-Tested Tools That are Easily Accessed In Fast-paced Tactical Situations
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.