Skip Content
TP
ZERO POINT

Combat Exploitation Kit, Coyote Brown

  • Item # 31LM78
  • Mfr. Model # CEX-E-CB
  • Catalog Page # N/A
  • UNSPSC # 46151605
Combat Exploitation Kit,Coyote Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,956.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

View More

Technical Specs

  • Item Combat Exploitation Kit
  • Number of Components 132
  • Includes Custom Textile Case, Jalapeno Backpack, Evidence Bags (5-1/2" x 12"), (2) Anti-Static Re-Closable Zip Bag (6" x 9"), (2) Static Shielding Bag (9" x 12"), (7) Ziploc Bag (3" x 4"), (2) Static Dissipative Container (Small Cylinder), (4) Static Dissipative Container (Small Round), (2) Sponges (Small Round), (4) Cotton Ball, (3) Cotton Tip Applicators 6" (2-Pack), (2) Mini Sampler Spoon (0.05mL), (2) Clear Sampling Vial (4mL), (2) Pipettes (5", 2mL), Pipettes (9 ft., 6mL) (2) Nitrile Gloves (N-Dex Plus), (2) Wooden Applicator (W 4" Long), (2) Wooden Applicator (Narrow 4-1/2" Long), Tyvek Measuring Tape, Zero Point Magnetic Helping Hand Tool, Rite in The Rain Note Pad , Whiteboard (3-1/2" x 6"), Red Whiteboard Marker, Fisher Space Pen (Military), Blazer Torch, WD40 3oz. Can, (2) Pocket ETK Explosives Test Kit, REF Sheet: HME, Reconstitution Kit: Custom Textile Case, Jalapeno Backpack, (4) Evidence Bags (5-1/2" x 12"), (4) Anti-Static Re-Closable Zip Bag (6" x 9"), (4) Static Shielding Bag (9" x 12"), (7) Ziploc Bag (3" x 4"), (4) Static Dissipative Container (Small Cylinder), (4) Static Dissipative Container (Small Round), (4) Sponges (Small Round), (8) Cotton Ball, (6) Cotton Tip Applicators 6" (2-Pack), (4) Mini Sampler Spoon (0.05mL), (4) Clear Sampling Vial (4mL), (4) Pipettes (5", 2mL), Pipettes (9 ft., 6mL) (4) Nitrile Gloves (N-Dex Plus), (4) Wooden Applicator (W 4" Long), (4) Wooden Applicator (Narrow 4-1/2" Long), WD40 3oz. Can, (2) Pocket ETK Explosives Test Kit, Reconstitution Kit Case
  • Overall Width 6"
  • Overall Depth 6"
  • Overall Height 9"
  • Features Small, Lightweight Tool Kit Designed to Provide Operators with The Necessary Equipment to Conduct Combat Exploitation. Compact, Yet Robust, This Kit Provides The Capability to Sample, Verify, Desensitize and Package Suspect Hazardous Liquids and Dry Materials for Transport and Disposition. The Kit Will Attach to A MOLLE Panel or Easily Fit Into The Backpack of Your Choice and Supplies An Operator with Tools to Collect, Organize and Carry Intelligence Gathered During A Response. Reconstitution Kit Included
  • Color Coyote Brown
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.