Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ZEREX

Antifreeze Coolant,55 gal.,50/50

  • Item # 2MWE8
  • My Part #
  • Mfr. Model # ZXEL2
  • Catalog Page # 902
  • UNSPSC # 25174004
Antifreeze Coolant,55 gal.,50/50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,212.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 550.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valvoline™ ZEREX® Dex-Cool® antifreeze/coolant is silicate- and phosphate-free, and automaker-approved for use in GM and SAAAB vehicles that require OAT DEX-COOL. Organic acid technology in an ethylene glycol base offers protection to all cooling system metals including aluminum.
• 5-yr./150,000-mi. service life
• Orange color

View More

Technical Specs

  • Item Antifreeze Coolant
  • Type Concentrated
  • Size 55 gal.
  • Size/Net Weight 525 lbs.
  • Color Orange
  • Container Type Drum
  • pH 11
  • Dilution Ratio 50/50
  • Boiling Point (F) 275
  • Freezing Point (F) -34
  • Specific Gravity 1.110
  • For Use With Passenger Cars and Light Trucks
  • Application Silicate- and phosphate-free formula is automaker-approved for use in GM and SAAB vehicles that require OAT DEX-COOL, and in GM and SAAB vehicles. OAT formula. 150,000 mi./5 yr.
  • pH Value 11
  • Standards ASTM
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.