Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ZEREX

Antifreeze Coolant, 32 oz., RTU

  • Item# 4NPP7
  • Mfr. Model# ZXEDX3
  • Catalog Page# 1170
  • UNSPSC# 25174004
Antifreeze Coolant,32 oz.,RTU close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $14.02 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valvoline™ ZEREX® Extended Life Extender is formulated to increase the drain interval of ZEREX Extended Life HD Antifreeze/Coolant. Mixed in at 3 yr./7000 hr./300,000 mi. service life, it is designed to stretch drain interval an equivalent time/distance.

View More

Technical Specs

  • Item Antifreeze Coolant
  • Type Ready-to-Use
  • Size 32 oz.
  • Size/Net Weight 32 oz.
  • Color Red
  • Container Type Plastic Bottle
  • Appearance Red
  • pH 11.5
  • Dilution Ratio Pre-Diluted
  • Boiling Point (F) 330
  • Flash Point (F) 250
  • Specific Gravity 1.245
  • For Use With Heavy Duty Diesel Trucks
  • Application Proprietary heavy-duty formula is meant to protect diesel engines from liner pitting and hardwater scale deposits. At max. service life, add Extended Life Extender No. 4NPP7 to stretch drain interval to 600,000 mi./14,000 hr./6 yr. OAT formula. 300,000 mi./7000 hr./3 yr.
  • Standards ASTM, SAE
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.