TP
ZEP

Toilet and Urinal Cleaner, 32 oz Cleaner Container Size, Bottle Cleaner Container Type

  • Item # 54ZL72
  • My Part #
  • Mfr. Model # 138901
  • Catalog Page # N/A
  • UNSPSC # 0
Toilet and Urinal Cleaner,  32 oz Cleaner Container Size,  Bottle Cleaner Container Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Bathroom Cleaners


$127.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Bathroom Cleaners
  • Item - Bathroom Cleaners Toilet and Urinal Cleaner
  • Primary Chemical None
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Bottle
  • Cleaner Container Size 32 oz
  • Fragrance Acidic
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • Color Off-White
  • Chemical Series ZEP Professional
  • VOC Content 0%
  • Item Toilet and Urinal Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms