Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ZEP Parts Washer Cleaner: Solvent, Coatings/Grease/Lubricant/Oil, For Metals Material Group, Metals

Item 
453D03
Mfr. Model 
566935

Product Details

Catalog Page
872
Brand
ZEP
For Washer Type
Solvent Parts Washers
Container Size
5 gal
Container Type
Pail
Flash Point
145 °F
Chemical Type
Decamethylcyclopentasiloxane; Octamethylcyclotetrasiloxane
Base Type
Solvent
Cleaner Type
Cleaner
Color
Colorless
Flammability
Flammable
For Material Type
Metals
Fragrance [NEW]
Solvent
Maximum Operating Temperature
170 °F
Minimum Operating Temperature
55 °F
Product Form
Liquid
Ready to Use/Concentrated
Ready to Use
Removes
  • Coatings
  • Grease
  • Lubricant
  • Oil
Series
Dyna 5202
Standards
EPCRA-Emergency Planning and Community Right-to-Know Act; TSCA
For Material Group
Metals
Temp Range
55 °F to 170 °F
Manufacturer Part Number
566935
Series
Dyna 5202
Sub-brand
ZEP DYNA 5202
UNSPSC
47131828
Country of Origin
USA (subject to change)
Product Description

Cleaning solvents have high flash points and are designed to clean metals, elastomers, and rubbers in either heated or unheated applications. These cleaners remove most carbon deposits, cutting fluids, greases, gummy residues, inks, and motor oils.