Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ZEP PROFESSIONAL

Wasp and Hornet Killer, 16.5 oz. Aerosol

  • Item# 3HVA4
  • Mfr. Model# R05701
  • Catalog Page# N/A
  • UNSPSC# 47131821
Wasp and Hornet Killer, 16.5 oz. Aerosol close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wasp and Hornet Killer
  • Insect Control Type Kills
  • Insect Group Flying
  • Targeted Insects Wasps
  • Form Aerosol
  • Size 16.5 oz.
  • Active Ingredients Tetramethrin
  • DEET Concentration DEET-Free
  • Standards EPA Registered
  • Dilution Ratio Ready to Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CT, DE, IL, MA, MI, OH and RI

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms