Skip Content

DV
ZEP PROFESSIONAL

Polypropylene Disposable 50 Micron Filter Cartridge, Black; Removes Particles

  • Item # 45FG60
  • My Part #
  • Mfr. Model # 1047873
  • Catalog Page # N/A
  • UNSPSC # 47121805
Polypropylene Disposable 50 Micron Filter Cartridge, Black; Removes Particles close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable 50 Micron Filter Cartridge
  • Color Black
  • Material Polypropylene
  • Removes Particles
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.