Skip Content

C3
ZEP PROFESSIONAL

Natural Solvent Degreaser, 55 gal. Drum

  • Item # 5ULH6
  • My Part #
  • Mfr. Model # R07785
  • Catalog Page # 1349
  • UNSPSC # 47131821
Heavy Duty Citrus Degreaser,Size 55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,055.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Degreasers
Citrus
Organic, nonpetroleum cleaner and degreaser with D-limonene and soy is formulated for use on equipment and machinery.

View More

Technical Specs

  • Item Heavy Duty Citrus Degreaser
  • Cleaner Application Equipment/Machinery
  • Cleaner Container Type Drum
  • Cleaner Container Size 55 gal.
  • Cleaner Solvent Base Natural Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range 10% to 50% / 10 to 500 g/L
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1:1 to 1:64
  • Fragrance Citrus
  • VOC Content 23%
  • RTU Yield per Container 65 gal.
  • Flash Point 145 Degrees F
  • Standards OSHA Hazard Communication Standard, 29 CFR 1910.1200, NFPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Mexico, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA, VT, and WI.

  • This item is restricted for international sale.

Customer Reviews


Natural Solvent Degreaser, 55 gal. Drum is rated 4.9 out of 5 by 8.
Rated 5 out of 5 by from Great product ... but Very poor spray bottle.Much to much of the product will NOT pump out.Liquid: score 10 Spray bottle: Score 3
Date published: 2017-07-28
Rated 4 out of 5 by from If only sprayer would work! I have used this product for at least 10 years. It cuts any greasy surface that I have used it on. My problem for the past several years is that the sprayer does not work well. I have tried all the tricks to clean out the sprayer mechanism to no avail. The sprayer is defective. I did not have this problem years ago. Please re- make your sprayer mechanism!
Date published: 2017-04-06
Rated 5 out of 5 by from Hands down the BEST cleaner ever! We bought a used home & ZEP saved my sanity. From stove to fridge-floors to walls- toilets,shower, tub,cabinets our home looks new thanks to ZEP. We won't spend $$ on other products-this is our favorite and it smells good too!Thanks
Date published: 2017-02-04
Rated 5 out of 5 by from Excellent product This is an excellent general purpose degreaser that works on about everything from handprints on a door to degreasing robots and conveyers.It also works well as a light duty cleaning solvent for removing gum, permanent marker, and light adhesives.Only disappointment is that we can no longer find it in the 3.5 gallon size anymore.
Date published: 2015-07-01
Rated 5 out of 5 by from It's the Best As a maintenance tech I've tried about every cleaning product known to mankind and this performs on all stains and degreasing better than anything. Spray on and let stand for a few seconds and be amazed when all the dirt comes off. From greasy mechanisms to white outside case parts, everything comes out looking like new. I find it easy on the hands compared to other products. Cheap at twice the price, It's the Best!
Date published: 2015-04-23
Rated 5 out of 5 by from Great for parts washer I have used several different degreaser over the years and this one is by far the best I've found. I started using this degreaser in my parts washer and it is amazing! I mostly deal with high mileage diesel engines and the old oil can be tough to get off parts. Works great when used in a heated parts washer! It's a must for anyone that needs to wash old greasy or oily parts.
Date published: 2014-11-02
Rated 5 out of 5 by from Best citrus cleaner on the market Have been using this Zep product for a few years in my auto repair business. It has replaced all the harsher petroleum based solvents we have used in the past. I would recommend this product to anyone needing an excellent cleaning agent for tough dirt and grease.
Date published: 2014-03-12
Rated 5 out of 5 by from Cleans like a pro I cut through an entire shed worth of lawn mowers, blowers, old gas and oil containers, and a mulcher in an hour. The Heavy Duty Citrus Degreaser worked quickly and more effectively than I would have thought possible. This product and a role of paper towels and there's nothing I can't clean and restore. Found mine at Home Depot.
Date published: 2013-06-11
  • y_2017, m_11, d_17, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_5ULH6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.