Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ZEP PROFESSIONAL

Lubricant to 120 Degrees F, PTFE, 20 oz. Aerosol Can

  • Item # 20VA23
  • My Part #
  • Mfr. Model # 1047565
  • Catalog Page # N/A
  • UNSPSC # 15121514
Lubricant to 120 Degrees F, PTFE, 20 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives PTFE
  • Max. Operating Temp. 120 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 20 oz.
  • Lubricant Color Amber
  • Net Weight 14 oz.
  • Flash Point 140 Degrees F
  • Specific Gravity 0.86
  • VOC Content 50%
  • Application Industrial Slides, Glides, Intricate Clockworks, Door Locks, Lock Cylinders, Chains, Cable Swivels, Tools, Mold Release, Pipe Fittings, Door, Trunk Hinges, Precision Instruments, High Speed Machinery, Zippers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms