Navigation Menu New

Access My Account, Order History, Lists and more here.

54ZT20 61534 UNSPSC # 47131828

ZEP

Low-Foam Stripper, Size 40 lb

  • Item # 54ZT20
  • Mfr. Model # 61534
  • UNSPSC # 47131828
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ZEP

Low-Foam Stripper, Size 40 lb

  • Item # 54ZT20
  • Mfr. Model # 61534
  • UNSPSC # 47131828
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Low-Foam Stripper
  • Type Powders
  • Size 40 lb
  • Color Brown
  • Flash Point (F) None
  • Temp. Range (F) 180 Degrees to 200 Degrees
  • Removes Carbon, Grease, Grime, Oil, Paint, Rust
  • For Use With Hot Vat, Spray Cabinet
  • Package Quantity 1
  • Container Size 40 lb

Compliance and Restrictions

  • Hazardous Material - Non-Flammable Gas
  • This item is restricted in certain countries. View all countries.
  • This item is restricted for international sale.
Back to Top