NC
ZEP

Cleaner, 5 gal Cleaner Container Size, Pail Cleaner Container Type, Butyl Fragrance

  • Item # 451C02
  • My Part #
  • Mfr. Model # 293035
  • Catalog Page # N/A
  • UNSPSC # 47131821
Cleaner,  5 gal Cleaner Container Size,  Pail Cleaner Container Type,  Butyl Fragrance close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Degreasers


$146.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Degreasers Cleaner
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Pail
  • Cleaner Container Size 5 gal
  • Fragrance Butyl
  • Cleaner VOC Range 10% to 50% / 10 to 500g/L
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating Not Rated
  • Cleaner Form Liquid
  • Nonflammable No
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Equipment/Machinery
  • Cleaner Solvent Base Water Based
  • VOC Content 25%
  • Flash Point 93.02 Degrees F
  • Dielectric Strength Undetermined
  • Item Cleaner
  • Net Weight 5 gal
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.