TP
ZEP

Blue Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2, Package Quantity 40

  • Item # 456L02
  • My Part #
  • Mfr. Model # 310601
  • Catalog Page # N/A
  • UNSPSC # 15121902
Blue Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2, Package Quantity 40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $468.65 / pkg. of 40
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Petroleum
  • Container Size 14 oz.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Lithium Complex
  • Grease Color Blue
  • Grease Container Cartridge
  • Lubricant Additives PAO
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 350 Degrees F
  • ISO Viscosity Grade Not Tested
  • Viscosity Index Not Tested
  • Flash Point 455 Degrees F
  • Dropping Point 500 Degrees F
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.87
  • Timken OK Load 40 lb.
  • Application High Speed Bearings At Normal Temperatures with Medium Speed Bearings In Colder Climates
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.