Navigation Menu New

Access My Account, Order History, Lists and more here.

54ZT22 65833 UNSPSC # 0

ZEP

Alkaline Detergent, Size 40 lb

  • Item # 54ZT22
  • Mfr. Model # 65833
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ZEP

Alkaline Detergent, Size 40 lb

  • Item # 54ZT22
  • Mfr. Model # 65833
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Alkaline Detergent
  • Type Powders
  • Size 40 lb
  • Color White
  • Flash Point (F) None
  • Temp. Range (F) 150 Degrees to 160 Degrees
  • Removes Grease, Grime, Oil
  • For Use With Hot Vat, Spray Cabinet
  • Package Quantity 1
  • Container Size 40 lb

Compliance and Restrictions

  • Hazardous Material - Non-Flammable Gas
  • This item is restricted in certain countries. View all countries.
  • This item is restricted for international sale.
Back to Top