Skip Content

TP
ZEP AVIATION

Solvent Degreaser, 20 oz. Aerosol Can

  • Item # 38X847
  • My Part #
  • Mfr. Model # H02301
  • Catalog Page # N/A
  • UNSPSC # 47131821
Aircraft Aerosol Degreaser,20 Oz.,Pk12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $219.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZEP® AVIATION power degreaser is a fast evaporating degreaser and electrical contact cleaner. Spray and wipe degreaser or vapor degreaser. Contains no chlorinated solvents or ozone depleting compounds.

• Leaves no residue
• Nonflammable, noncombustible, and noncorrosive
• No flashpoint for extra safety

View More

Technical Specs

  • Item Aircraft Aerosol Degreaser
  • Cleaner Application Aircraft
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 20 oz.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Less Than or Equal to 10% / 10g/L
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Unscented
  • VOC Content 0.965%
  • Contains Corrosion Inhibitors
  • Flash Point Not Available
  • Standards Aviation Specification
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA, VT, and WI.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.