Skip Content

TP
ZEP AVIATION

Natural Solvent Degreaser, 275 gal. Tote

  • Item # 38X845
  • My Part #
  • Mfr. Model # M10089
  • Catalog Page # N/A
  • UNSPSC # 47131821
Aircraft Exterior Degreaser,275 Gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,696.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2158.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZEP® AVIATION One-Step AA (X-6102) degreaser is a thickened degreaser and exterior cleaner for aircraft surfaces and parts. Thick formula clings to vertical surfaces for easier cleaning. Helps remove oils, greases, adhesives, and corrosion inhibiting compounds (CIC).

• Use concentrate diluted or undiluted
• Citrus fragrance
• Not a hazardous air pollutant
• Conforms to Boeing D6-17487

View More

Technical Specs

  • Cleaner Application Aircraft
  • Cleaner Container Type Tote
  • Cleaner Container Size 275 gal.
  • Cleaner Solvent Base Natural Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Less than or equal to 10% / 10g/L
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1:10 to 1:20
  • Fragrance Citrus
  • VOC Content 0.916%
  • Flash Point 50 Degrees C (122 Degrees F)
  • Standards Aviation Specification
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA, VT, and WI.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.