Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ZEP AVIATION

Citrus Aircraft Surface Degreaser, 5 gal. Pail

  • Item# 38X841
  • Mfr. Model# 1042544
  • Catalog Page# N/A
  • UNSPSC# 47131821
Citrus Aircraft Surface Degreaser, 5 gal. Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Aircraft Surface Degreaser
  • Container Type Pail
  • Size 5 gal.
  • Recommended Dilution RTU
  • Fragrance Citrus
  • VOC Content 0.935%
  • Flash Point Closed cup: 51.1 Degrees C (124 Degrees F)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA, VT and WI

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms