Skip Content

TP
ZEBRA

Retransfer Card Printer,Dual-Sided

  • Item # 20W469
  • My Part #
  • Mfr. Model # Z83-000C0000US00
  • Catalog Page # 1966
  • UNSPSC # 55121802
Retransfer Card Printer,Dual-Sided close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,202.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ZEBRA® ZXP Series 8™ retransfer card printer provides photo-quality image and print resolution. Double-side printer creates plastic IDs, badges, and loyalty and gift cards—up to 180 double-sided cards per hour. Security features include double-sided lamination, transfer film that shows tamper evidence, and lockable enclosure and card feeder to prevent unauthorized use.

View More

Technical Specs

  • Item Zebra Retransfer Card Printer
  • Type Dual-Sided
  • Print Speed 190 Cards/Hour
  • Resolution 304 dpi
  • Card Type 30 to 40 mil
  • Connection USB & Ethernet
  • Barcodes Yes
  • Height 13-1/2"
  • Width 31"
  • Depth 20-1/2"
  • Voltage 100 to 240
  • Print Mode Dye Sublimation
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.