DV
ZEBRA PEN

Stick Medium-Point Ballpoint /StylusPen, 1.0mm, Black

  • Item # 38W855
  • My Part #
  • Mfr. Model # 33211
  • Catalog Page # N/A
  • UNSPSC # 44121704
Stick Medium-Point Ballpoint /StylusPen, 1.0mm, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pens

Technical Specs

  • Item Ballpoint /StylusPen
  • Pen Type Stick
  • Point Size 1.0mm
  • Point Type Medium
  • Ink Color Black
  • Barrel Material Aluminum
  • Barrel Color Black
  • Pen Grip None
  • Features Ballpoint/StylusPen
How can we improve our Technical Specifications?

Compliance and Restrictions

None