Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ZEBRA PEN

Retractable Medium-Point Ballpoint Pen Set, 1.0mm, Black, Blue, Red

  • Item # 1XUV9
  • My Part #
  • Mfr. Model # 27203
  • Catalog Page # N/A
  • UNSPSC # 44121704
Retractable Medium-Point Ballpoint Pen Set, 1.0mm, Black, Blue, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ballpoint Pen Set
  • Pen Type Retractable
  • Point Size 1.0mm
  • Point Type Medium
  • Ink Color Black,Blue,Red
  • Barrel Material Stainless Steel
  • Barrel Color Stainless Steel
  • Pen Grip Non-Slip
  • Features Refillable
  • Includes One Each Color
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products