Skip Content

DV
ZEBRA PEN

Gel Medium-Point Ballpoint Pen, 1.0mm, Black

  • Item # 38W857
  • My Part #
  • Mfr. Model # 34210
  • Catalog Page # N/A
  • UNSPSC # 44121704
Ballpoint Pen,Black,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ballpoint Pen
  • Pen Type Gel
  • Point Size 1.0mm
  • Point Type Medium
  • Ink Color Black
  • Barrel Material Plastic
  • Barrel Color Black
  • Features Smooth Emuslion Ink
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.