Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ZEBRA

Retractable Gel Pen, Medium Point Size, Blue Ink Color

  • Item# 1XUY1
  • Mfr. Model# 41321
  • Catalog Page# N/A
  • Catalog Group# D6185
  • UNSPSC# 44121701
Retractable Gel Pen, Medium Point Size, Blue Ink Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gel Pen
  • Pen Type Retractable
  • Point Size Medium
  • Ink Color Blue
  • Barrel Material Stainless Steel
  • Barrel Color Stainless Steel
  • Grip Textured
  • Features Refillable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms