ST
Z-FLEX

Aluminized Gloves, Silver, 1 PR

  • Item # 3PWF3
  • My Part #
  • Mfr. Model # 2100020
  • Catalog Page # N/A
  • Catalog Group # H0757
  • UNSPSC # 46181504
Aluminized Gloves,  Silver,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Knit Gloves


$92.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Aluminized Gloves
  • ANSI/ISEA Abrasion Level 3
  • Brand and Series Newtex 301
  • Color Silver
  • Cuff Style Straight
  • Cut-Resistance Coverage Palm Side
  • EN 388 Rating 4344
  • Fabric Weight 38 oz
  • Glove Construction Cut and Sewn
  • Glove Hand Style Left and Right
  • Glove Length 14 in
  • Glove Liner Material Wool
  • Glove Size Universal
  • Glove Style Aluminized
  • Hand Protection Style Glove
  • Hazard Type Heat-Resistant
  • Max. Temp. 3,000 Degrees F
  • Series 301
  • Silicone-Free Yes
  • Standards EN 388, EN 407
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms