Skip Content

DV
YSI

Water Level Logger Cable,200 ft.

  • Item # 48H480
  • My Part #
  • Mfr. Model # 711-200
  • Catalog Page # N/A
  • UNSPSC # 41114303
Water Level Logger Cable,200 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Water Level Logger Cable
  • For Use With YSI Level Scout Water Level Logger
  • Cable Length 200 ft.
  • Includes Field Cable, Polyurethane Jacketed, Stainless Steel Backsheel
How can we improve our Technical Specifications?

Compliance and Restrictions

None