ST
YSI

PH Meter,0.00 to 14.00pH

  • Item # 25JY93
  • My Part #
  • Mfr. Model # PH10A
  • Catalog Page # 627
  • UNSPSC # 60104202
PH Meter,0.00 to 14.00pH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof, pen-style instrument has up to 200 hours of battery life. Its accurate measurements are displayed on a clear, easy-to-read graphic display that includes on-screen instructions. Can be used for the following applications: agriculture, wastewater, aquaculture/aquariums, swimming pools and spas, and hydroponics/aquaponics.

View More

Technical Specs

  • Item pH Meter
  • pH Range 0.00 to 14.00
  • Waterproof IP67
  • Automatic Temperature Compensation Auto 0.0 Degrees to 100.0 Degrees C or 32.0 Degrees to 212 Degrees F
  • Displayed Temperature Range 0.0 Degrees to 100 Degrees C
  • Display Digital
  • Auto Power Off No
  • Memory 50 Data Sets
  • Temperature Compensation Range Auto/Manual 0.0 Degrees to 100.0 Degrees C or 32 Degrees to 212 Degrees F
  • Calibration Yes
  • pH Accuracy +/-0.1 Within 10 Degrees C of Calibration, +/-0.2 Within 20 Degrees C
  • ORP Accuracy +/-0.1 Unit Within 10 Degrees C of Calibration, +/-0.2 Unit Within 20 Degrees C
  • Temp. Accuracy +/-0.3 Degrees C ( +/-0.6 Degrees F)
  • pH Resolution 0.01
  • Temp. Resolution 0.1 Degrees C/0.2 Degrees F
  • Interface No
  • Cable Length No Cable
  • Power Source (4) LR44 Alkaline Battery
  • Includes Battery
  • Manufacturers Warranty Length 12 mo.
  • Range 0.00 to 14.00 Units
  • Number of Tests 0
  • Testing Parameter pH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.