TP
YSI

ORP Pen Tester, -1100 to 1100mV

  • Item # 25JY94
  • My Part #
  • Mfr. Model # ORP15A
  • Catalog Page # 627
  • UNSPSC # 60104202
ORP Pen Tester, -1100 to 1100mV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $229.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

YSI® EcoSense Temperature Pen Tester provides absolute and relative mV and temperature measurement. Waterproof tester features 50-set memory, low battery indicator, and hold function that locks readings on display. Graphic display with on-screen instructions. Replaceable electrodes.Easy to use tester gives accurate measurements for food such as vegetable washing and sanitizers, swimming pools, wastewater, and aquaculture.

View More

Technical Specs

  • Item ORP Pen Tester
  • ORP Range -1100 to 1100mV
  • Waterproof Yes
  • Automatic Temperature Compensation No
  • Displayed Temperature Range -10 Degrees to 100 Degrees C / 14.0 Degrees to 212 Degrees F
  • Operating Temp. Range (F) 32.0 Degrees to 122.0 Degrees
  • Operating Temp. Range (C) 0.0 Degrees to 50.0 Degrees
  • Display Hold Feature Locks Readings
  • Auto Power Off No
  • Memory 50 Data Sets
  • Calibration Yes
  • ORP Accuracy 1mV +/-1 LSD
  • Temp. Accuracy +/-0.3 Degrees C / +/-0.6 Degrees F
  • ORP Resolution 1mV
  • Temp. Resolution 0.1 Degrees C or 0.2 Degrees F
  • Interface Digital Display
  • Cable Length No Cable
  • Power Source (4) LR44 Batteries
  • Includes Instrument
  • Manufacturers Warranty Length 12 mo., 6 mo. Electrode
  • Range -1100 to +1100 Units
  • Number of Tests 0
  • Testing Parameter ORP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.