TP
YSI

Meter Cable, 4m Cable

  • Item # 25JZ17
  • My Part #
  • Mfr. Model # 20-4
  • Catalog Page # N/A
  • UNSPSC # 41115611
Meter Cable, 4m Cable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $309.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Meter Cable
  • Electric Conductivity Range 0 to 200 mS/cm (Auto Range)
  • TDS Range 0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
  • Dissolved Oxygen Range 0 to 50mg/L
  • Oxygen Concentration 0 to 500% Air Saturation
  • Waterproof IP67
  • Automatic Temperature Compensation No
  • Displayed Temperature Range -5 Degrees to 55 Degrees C EG11(0 Degrees to 45 Degrees C, DO Compensation Range for mg/L)
  • Salinity Range 0 to 70 ppt
  • Operating Temp. Range (F) 21.2 Degrees to 114.8 Degrees
  • Operating Temp. Range (C) -6 Degrees to 46 Degrees
  • Display No
  • Barometric Pressure Range 500 to 800 mmHg
  • Auto Power Off No
  • Memory 50 Data Sets
  • Temperature Compensation Range 0 Degrees to 45 Degrees C
  • Calibration Yes
  • Electric Conductivity Accuracy 1- or 4-m Cable, +/-1.0% of The Reading or 1.0 uS/cm (Whichever is Greater), 10- 20- or 30-m Cable, +/-2.0% of The Reading or 1.0 uS/cm, (Whichever is Greater), 1- or 4-m Cable, +/-1.0% of The Reading or 1.0 uS/cm, (Whichever is Greater), 10- 20- or 30-m Cable, +/-2.0% of The Reading or 1.0 uS/cm, (Whichever is Greater)
  • TDS Accuracy Dependent on Temperature and Conductivity, Calculated From Those Parameters
  • Dissolved Oxygen Range Accuracy 0 to 20mg/L, +/-2% of The Reading or +/-0.2mg/L, Whichever is Greater, 20 to 50mg/L, +/-6% of The Reading
  • Oxygen Concentration Accuracy 0 to 200% Air Saturation, +/-2% of The Reading or +/-2% Air Saturation, Whichever is Greater; 200 to 500% Air Saturation, +/-6% of The Reading
  • Salinity Accuracy +/-1% of The Reading or 0.1 ppt, Whichever is Greater
  • Temp. Accuracy +/-0.2 Degrees C
  • Electric Conductivity Resolution 0.0001 to 0.1 mS/cm (Range Dependent)
  • TDS Resolution 0.001, 0.01 or 0.1g/L
  • Dissolved Oxygen Resolution 0.01 or 0.1mg/L
  • Oxygen Concentration Resolution 0.1% or 1% Air Saturation (User Selectable)
  • Salinity Resolution 0.01 ppt
  • Temp. Resolution 0.1 Degrees C
  • Interface Military Spec Connector
  • Cable Length 4m
  • Power Source Power Cable
  • Includes 4m Cable
  • Manufacturers Warranty Length 24 mo.
  • Range 0 to 50mg/L
  • Testing Parameter Dissolved Oxygen, Temperature
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.