TP
YSI

Dissolved Oxygen Meter, 1m Cable

  • Item # 25JY87
  • My Part #
  • Mfr. Model # DO200ACC-01
  • Catalog Page # N/A
  • UNSPSC # 41115611
Dissolved Oxygen Meter, 1m Cable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $640.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dissolved Oxygen Meter
  • Dissolved Oxygen Range 0 to 20 ppm
  • Oxygen Concentration 0 to 200%
  • Waterproof IP67
  • Automatic Temperature Compensation No
  • Displayed Temperature Range -6 Degrees to 46 Degrees C, 21.2 Degrees to 114.8 Degrees F
  • Salinity Range 0 to 40 ppt
  • Operating Temp. Range (F) 21.2 Degrees to 114.8 Degrees
  • Operating Temp. Range (C) -6 Degrees to 46 Degrees
  • Display Digital
  • Auto Power Off Yes
  • Memory 50 Data Sets
  • Temperature Compensation Range -6 Degrees to 46 Degrees C
  • Calibration Yes
  • Dissolved Oxygen Range Accuracy +/-2% of The Reading or +/-0.2 ppm, Whichever is Greater
  • Oxygen Concentration Accuracy +/-2% of The Reading or +/-2% Air Saturation, Whichever is Greater
  • Salinity Accuracy +/-1% of The Reading or 0.1 ppt, Whichever is Greater
  • Temp. Accuracy +/-0.3 Degrees C +/-1 Digit
  • Dissolved Oxygen Resolution 0.01 ppm
  • Oxygen Concentration Resolution 0.1% Air Saturation
  • Temp. Resolution 0.1 Degrees C
  • Interface RS-232
  • Cable Length 1m
  • Power Source 9V Battery
  • Includes Probe, Carrying Case, 1m Cable, Battery
  • Manufacturers Warranty Length 12 mo.
  • Range 0 to 20 ppm
  • Testing Parameter Dissolved Oxygen, Temperature
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.