Skip Content
NC
YSI

Conductivity/Temp Handheld Meter

  • Item # 25JZ03
  • Mfr. Model # PRO30
  • Catalog Page # 646
  • UNSPSC # 41115609
Conductivity/Temp Handheld Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $682.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Conductivity/Temp Handheld Meter
  • Electric Conductivity Range 0 to 200 mS/cm (Auto Range)
  • TDS Range 0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
  • Waterproof IP67
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range -5 Degrees to +55 Degrees C
  • Salinity Range 0 to 70 ppt
  • Operating Temp. Range (F) 32.9 Degrees to 131 Degrees
  • Operating Temp. Range (C) -5 Degrees to 55 Degrees
  • Display Graphic, Backlit and Glow In The Dark Keypad
  • Auto Power Off Yes
  • Memory 50 Data Sets
  • Temperature Compensation Range -5 Degrees to +55 Degrees C
  • Calibration Yes
  • Electric Conductivity Accuracy 0 to 200 mS/cm (Auto Range)
  • TDS Accuracy 0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
  • Salinity Accuracy +/-1% of The Reading or 0.1 ppt, Whichever is Greater
  • Temp. Accuracy +/-0.2 Degrees C
  • Electric Conductivity Resolution 0.0001 to 0.1 mS/cm (Range Dependent)
  • TDS Resolution 0.001g/L, 0.01g/L, 0.1g/L
  • Salinity Resolution 0.01 ppt
  • Temp. Resolution 0.1 Degrees C
  • Cable Length No Cable
  • Power Source Battery
  • Manufacturers Warranty Length 3 yr.
  • Number of Tests 0
  • Testing Parameter Conductivity, Salinity, TDS, Temperature
  • Sub-Category Conductivity Meter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.