Skip Content
WG
YOUNGSTOWN GLOVE CO.

Winter Waterproof Gloves, ANSI/ISEA Cut Level 4 Lining, Black, Blue, M, PR 1

  • Item # 9L384
  • My Part #
  • Mfr. Model # 08-3085-80-M
  • Catalog Page # N/A
  • Catalog Group # E6517
  • UNSPSC # 46181504
Winter WP Gloves,Kevlar(R) Lined,M,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $74.34 / pair

Web Price $78.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The unique 4-layer design features insulating fleece to warm your hands, and a waterproof membrane to keep them dry. The Kevlar® fiber liner provides cut resistance and exceptional durability. The reinforced outer shell is form fit for reliable grip and dexterity.

View More

Technical Specs

  • Item Winter Waterproof Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Glove Size M
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement
  • Color Black, Blue
  • Cuff Hook-and-Loop
  • Glove Hand Style Left and Right
  • Glove Length 9-1/2"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 4
  • ANSI Abrasion Cycles 3608
  • ANSI Cut Grams 1696
  • ANSI Puncture Newtons 111
  • Thumb Style Wing
  • Finger Style Full
  • Knuckle Padding Material Foam, Kevlar(R), Poly Block Span
  • Finger Material Outer Shell of Synthetic Leather with Non-Slip Reinforcement, Inner Kevlar(R) Reinforced Synthetic Leather
  • Stitching Material 3 Ply 210 D Bonded Nylon
  • Standards ANSI/ISEA 105-2005
  • Application Warm, Cut Resistant Waterproof Winter Glove, Ideal for a Wide Variety of Applications Where Workers Need to Keep Their Hands Warm and Dry in Cold, Winter Weather While also Having Cut Resistant Protection
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.