Skip Content

C3
YOUNGSTOWN GLOVE CO.

Winter Waterproof Gloves, Kevlar® Lining, Extended 4" Safety Cuff Cuff, Tan, L, PR 1

  • Item # 25K925
  • My Part #
  • Mfr. Model # 11-3285-60-L
  • Catalog Page # 1746
  • Catalog Group # G6926
  • UNSPSC # 46181504
Winter WP Gloves,Kevlar(R) Lined,L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $75.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of high-quality, durable goatskin leather, these flame- and cut-resistant gloves feature a 100% Kevlar® fiber liner. In addition to reinforced fingertips, thumb, and palm, they have extra knuckle reinforcement to protect against scrapes and bumps, as well as a 4" safety cuff for wrist protection. The extra-wide, ergonomic, 3D performance glove pattern provides a form fit for precision dexterity, reducing hand fatigue. These gloves are waterproof and windproof, offering superior comfort and safety even in harsh weather conditions.


FRLeatherKevlar


View More

Technical Specs

  • Item Winter Waterproof Gloves
  • Cuff Extended 4" Safety Cuff
  • Lining Kevlar(R)
  • Size L
  • Color Tan
  • Back Material Goat Grain Leather Outer, Waterproof Membrane, 100% Kevlar(R) Inner Layer
  • Finger Material Goat Grain Leather, Double Layered in Wear Areas
  • Thumb Material Goat Grain Leather
  • Knuckle Padding Material Double Layer of Goat Grain Leather
  • Cut Ergonomic, 3D Pattern
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.