Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

YOUNGSTOWN GLOVE CO.

Tactical/Military Glove, XL, Black, EA

  • Item# 9L385
  • Mfr. Model# 08-8450-80-XL
  • Catalog Page# N/A
  • Catalog Group# E6518
  • UNSPSC# 46181504
Tactical/Military Glove,XL,Black,EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $86.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.34 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Youngstown's MWG - Waterproof Winter is designed for the rigors of non-combat military applications in cold, wet wintery conditions. Features triple layer technology consisting of an insulating micro-fleece liner, waterproof membrane and durable, form-fit outer shell. 100% waterproof and windproof to keep hands warm and dry, these gloves are also machine washable/air dry.

View More

Technical Specs

  • Item Tactical/Military Glove
  • Size XL
  • Color Black
  • Length 9-1/2 to 10"
  • Cuff Neoprene
  • Lining Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
  • Palm Material Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement
  • Back Material Block Span, Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
  • Stitching Material 3 Ply 100D Bonded Nylon
  • Closure Type Hook and Loop
  • Cut Ergonomic, 3D Pattern
  • Thumb Style Wing
  • Finger Style Full Finger
  • Application Cold Weather
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.