Skip Content

 

YOUNGSTOWN GLOVE CO. Tactical/Military Glove, Neoprene Cuff

5 products found with these common attributes:
  • Brand YOUNGSTOWN GLOVE CO.
  • Item Tactical/Military Glove
  • Color Black
  • Cuff Neoprene
  • Lining Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
  • Palm Material Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement
  • Back Material Block Span, Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
Narrow your results by
Size
Please Select
Length
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
Tactical/Military Glove,2XL,Black,PR
08-8450-80-XXL
2XL
10 to 10-1/2"

$39.30 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $39.30 / pair

Technical Specs

  • Item Tactical/Military Glove
  • Size 2XL
  • Color Black
  • Length 10 to 10-1/2"
  • Cuff Neoprene
  • Lining Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
  • Palm Material Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement
  • Back Material Block Span, Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
Tactical/Military Glove,L,Black,PR
08-8450-80-L
L
9 to 9-1/2"

$39.30 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $39.30 / pair

Technical Specs

  • Item Tactical/Military Glove
  • Size L
  • Color Black
  • Length 9 to 9-1/2"
  • Cuff Neoprene
  • Lining Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
  • Palm Material Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement
  • Back Material Block Span, Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
Tactical/Military Glove,M,Black,PR
08-8450-80-M
M
8-1/2 to 9"

$39.30 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $39.30 / pair

Technical Specs

  • Item Tactical/Military Glove
  • Size M
  • Color Black
  • Length 8-1/2 to 9"
  • Cuff Neoprene
  • Lining Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
  • Palm Material Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement
  • Back Material Block Span, Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
Tactical/Military Glove,S,Black,PR
08-8450-80-S
S
8 to 8-1/2"

$39.30 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $39.30 / pair

Technical Specs

  • Item Tactical/Military Glove
  • Size S
  • Color Black
  • Length 8 to 8-1/2"
  • Cuff Neoprene
  • Lining Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
  • Palm Material Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement
  • Back Material Block Span, Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
Tactical/Military Glove,XL,Black,PR
08-8450-80-XL
XL
9-1/2 to 10"

$39.30 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $39.30 / pair

Technical Specs

  • Item Tactical/Military Glove
  • Size XL
  • Color Black
  • Length 9-1/2 to 10"
  • Cuff Neoprene
  • Lining Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
  • Palm Material Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement
  • Back Material Block Span, Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More