Skip Content

DG
YOUNGSTOWN GLOVE CO.

Tactical/Military Glove,2XL,Black,EA

  • Item # 9DLY6
  • My Part #
  • Mfr. Model # 08-8080-80-XXL
  • Catalog Page # N/A
  • Catalog Group # E6516
  • UNSPSC # 46181504
Tactical/Military Glove,2XL,Black,EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

<b><i>General-Utility Cut-Resistant Gloves</i></b> are reinforced with PVC-based asphalt for durability. Water- and oil-resistant synthetic suede base layer keeps your hands dry and your grip firm. Directional top-of-hand removes heat and moisture. Wipe away sweat with the terry cloth thumb. Double-stitched bonded nylon thread extends overall Glove life.<br><b><i>Heavy-Duty Cut-Resistant Gloves</i></b> contain double-stitched bonded nylon thread that extends the life of these Gloves. Directional top-of-hand removes heat and moisture. Wipe away sweat with terry cloth thumb. Extended knuckle protection on hand and fingers. One-piece Clarino™ nonslip reinforcement provides great dexterity and extreme grip. No. 156676 is all black with no visible logos or markings to meet military requirements.<br><b><i>Waterproof Winter Cut-Resistant Gloves</i></b> include a soft, insulating micro fleece liner to keep hands warm in cold environments. These Gloves are waterproof, windproof and breathable. Durable, form-fitting outer shell wit extensive reinforcement withstand tough conditions. Clarino™ nonslip reinforcement helps provide a firm grip along with the water- and oil-resistant synthetic suede base layer. Wipe away debris with the terry cloth thumb. Double-stitched bonded nylon thread extends overall life of these Gloves.<br><b><i>Compliance:</i></b> Nos. 156675 and 156676 are ANSI/ISEA level 2 for cut resistance. Nos. 156673 and 156677 are ANSI/ISEA level 3 for cut resistance.<br><b><i>Please Specify Size:</i></b> S, M, L, XL, XXL.

View More

Technical Specs

  • Item Tactical/Military Glove
  • Size 2XL
  • Color Black
  • Length 10 to 10-1/2"
  • Cuff Hook-and-Loop
  • Lining Kevlar(R)
  • Palm Material Synthetic Leather
  • Back Material Nylon
  • Cut-Resistant Material Kevlar(R)
  • Closure Type Hook-and-Loop
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full Finger
  • Standards ANSI/ISEA 105-2005
  • ANSI/ISEA Cut Level 3
  • Application Multiuse
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms