Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
YOUNGSTOWN GLOVE CO.

General Utility Mechanics Gloves, Synthetic Leather Base Layer with Non-Slip Reinforcement Palm Mate

  • Item# 9CDF0
  • Mfr. Model# 03-3050-78 XL
  • Catalog Page# 2074
  • Catalog Group# E7396
  • UNSPSC# 46181504
General Utility Mechanics Gloves, Synthetic Leather Base Layer with Non-Slip Reinforcement Palm Mate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for total hand protection in rugged applications, these heavy-duty gloves feature durable nonslip reinforcement on palm, fingers, and thumb, double knuckle protection and moisture-wicking fabric on top of hand, and an extended cuff with hook-and-loop closure for wrist bone protection and added support. An extra grip saddle extends over the index finger and thumb. The thumb has a terry cloth wipe for removing sweat and debris. Machine wash, air dry.


ProXT


View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size XL
  • Color Gray
  • Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement
  • Palm Construction Synthetic Leather Base Layer with Non-Slip Reinforcement
  • Back Material Block Span
  • Knuckle Padding Material Padded Neoprene
  • Stitching Material 3 Ply 100 D Bonded Nylon
  • Cuff Neoprene
  • Closure Type Hook-and-Loop
  • Finger Style Full Finger with Reinforcement
  • Thumb Style Wing
  • Lining Unlined
  • Application Heavy Duty Work, Abrasive Applications, Construction, Landscape, Demolition, Farm/Ranch, Roofing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms