Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

YOUNGSTOWN GLOVE CO.

Military Touchscreen Glove, S, Black, PR

  • Item# 25K908
  • Mfr. Model# 11-8090-80-S
  • Catalog Page# N/A
  • Catalog Group# G6927
  • UNSPSC# 46181504
Military Touchscreen Glove,S,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Swipe and click without having to remove your gloves. The MWG TouchScreen features conductive materials on the index, middle and thumb that allow users to interface and operate their smartphones, tablets or other touchscreen devices with the convenience of leaving the gloves on. The tacky palm provides incredible grip. Stay productive while keeping protected. This glove increases efficiency, safety and protection for touchscreen users and law enforcement professionals.

• Special Conductive Material On Index, Middle & Thumb
• Works With All Touchscreens
• Non Slip Reinforcement Increases Grip and Durability
• Internal Knuckle Protection on Top of Hand
• Double Stitched Bonded Nylon Thread for Extended Life
• Terry Cloth Thumb for Wiping Sweat & Debris
• Available in Sizes Small through 2XL


MWGTouchScreen


View More

Technical Specs

  • Item Military Touchscreen Glove
  • Size S
  • Color Black
  • Length 8 to 8-1/2"
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Silicone
  • Back Material Nylon
  • Application Touchscreen Utility
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms