Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
YOUNGSTOWN GLOVE CO.

General Utility Mechanics Gloves, Synthetic Leather Base Layer with Non-Slip Reinforcement Palm Mate

  • Item # 9JV85
  • Mfr. Model # 03-3060-80 S
  • Catalog Page # N/A
  • Catalog Group # E7400
  • UNSPSC # 46181504
General Utility Mechanics Gloves, Synthetic Leather Base Layer with Non-Slip Reinforcement Palm Mate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ideal for a wide range of applications, these abrasion-resistant gloves offer an ergonomic 3D form fit design that reduces hand fatigue while enhancing wrist support. The directional top of hand wicks away heat and moisture. Nonslip reinforcement on the palm, fingers, and thumb provides durability and a firm grip. Additional features include a terry cloth thumb for wiping away sweat and debris, a supportive cuff with an adjustable hook-and-loop closure, and double-stitched, bonded nylon thread for extended life.


GenUtil


View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size S
  • Color Black
  • Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement
  • Palm Construction Synthetic Leather Base Layer with Non-Slip Reinforceent
  • Back Material Poly Block Jersey
  • Knuckle Padding Material Padded Neoprene
  • Stitching Material 3 Ply 100D Bonded Nylon
  • Cuff Neoprene
  • Closure Type Hook-and-Loop
  • Finger Style Full Finger with Reinforcement
  • Thumb Style Wing
  • Lining Unlined
  • Application Heavy Duty Work, Abrasive Applications, Construction, Landscape, Demolition, Farm/Ranch, Roofing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.