Skip Content

DV
YOUNGSTOWN GLOVE CO.

High-Visibility Mechanics Gloves, High Visibility Orange, 2XL, PR 1

  • Item # 8UUC2
  • My Part #
  • Mfr. Model # 03-3600-50 XXL
  • Catalog Page # N/A
  • Catalog Group # E7392
  • UNSPSC # 46181504
High-Visibility Mechanics Gloves, High Visibility Orange, 2XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category High-Visibility
  • Size 2XL
  • Color High Visibility Orange
  • Palm Construction Non-Slip Grip
  • Back Material 3M Scotchlite Reflective Tape
  • Stitching Material Bonded Nylon
  • Closure Type Hook-and-Loop
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products