Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
YOUNGSTOWN GLOVE CO.

General Utility Mechanics Gloves, Synthetic Leather Base Layer with Non-Slip Reinforcement Palm Mate

  • Item# 8NAC8
  • Mfr. Model# 04-3070-70 XXL
  • Catalog Page# 2074
  • Catalog Group# E7391
  • UNSPSC# 46181504
General Utility Mechanics Gloves, Synthetic Leather Base Layer with Non-Slip Reinforcement Palm Mate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for use in warm working conditions, these general purpose, abrasion-resistant gloves feature a breathable mesh top of hand, nonslip, reinforced palm and fingers, and a terry cloth thumb for wiping away sweat and debris. The index and thumb have an extra grip reinforced saddle. Machine wash, air dry.


MeshUtility


View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size 2XL
  • Color Gray
  • Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement
  • Palm Construction Synthetic Leather Base Layer with Non-Slip Reinforcement
  • Back Material Mesh
  • Knuckle Padding Material Padded Mesh
  • Stitching Material 3 Ply 100 D Bonded Nylon
  • Cuff Neoprene
  • Closure Type Hook-and-Loop
  • Finger Style Full Finger with Reinforcement
  • Thumb Style Wing
  • Lining Unlined
  • Application Abrasive Work in Warm Environments, Construction, Landscape, Industrial, Arbor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms